Shop All Safety Tags & Identification
This Product is Discontinued
Brady
Safety Lockout/Tagout Center, 8 Locks (Discontinued)
Mfr # LC504E
Zoro # G4019671
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical/Valve Lockout
- Color Red/White
- Language English
- Included Padlock Body Material Aluminum
- Includes (1) 2-1/2 in to 5 in Valve Cover, (1) Large Plug Lock, (1) Small Plug Lock, (10) indo Not Start in Vinyl Tags, (2) 1-1/2 in Blue Keyed-Different Aluminum Padlocks, (2) 1-1/2 in Gold Keyed-Different Aluminum Padlocks, (2) 1-1/2 in Green Keyed-Different Aluminum Padlocks, (2) 1-1/2 in Red Keyed-Different Aluminum Padlocks, (2) Danger Magnetic Signs, (2) Hasp, (25) Cable Ties, (50) Lockout Checklist Forms
Product Information
- Brand Brady
- MFR # LC504E
- Zoro # G4019671
- UPC # 754473436414
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Depth | 4 3/8 in |
Width | 23 7/8 in |
Height | 29 in |
Dimensions (H x W) | 29 in x 23.88 in |
Description
Lockout/Tagout Center, Cover Type Open Front, Filled Yes, Number of Lockouts Included 102, Number of Padlocks Included 8, Number of Tags Included 10, Visibility Inside Board Only, For Lockout Type Electrical & Valve, Language English, Background Color Red, White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.