Shop All Safety Banners and Posters
Brady
Safety Banner, 3-1/2 x 10 ft., Vinyl
Mfr # 106291
Zoro # G6150444
product price: $298.79
/ea
Free Shipping & Returns
$298.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Safety Is Everyone's Job
- Material Polyethylene
- Height 48 in
- Width 120 in
Product Information
- Brand Brady
- MFR # 106291
- Zoro # G6150444
- UPC # 754473035129
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 48 in |
Width | 120 in |
Details
Item | Safety Banner |
Language | English |
Legend | Safety Is Everyone's Job |
Material | Polyethylene |
Legend Style | Text |
Write on Surface | No |
Thickness | 0.055 in |
Printed Language | English |
Minimum Service Temperature | -40 Degrees F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Chemical Resistant | Yes |
Sign Legend Style | Symbol and Text |
Number of Printed Sides | 1 |
Reflective | No |
Finish | Glossy |
Protective Coating | No Protective Coating |
Abrasion Resistant | Yes |
Background Color | White |
Safety Banner Legend | Safety Is Everyone'S Job |
Maximum Service Temperature | 180 Degrees F |
Shape | Horizontal Rectangle |
Glow In The Dark | No |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Is Everyone'S Job, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, XL, PR (3AD39)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- ANGRY BULL BARRICADES Interlocking Red Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-RD)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- BRADY Safety Banner, 42 x 120In, Vinyl, ENG (50900)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- BRADY Safety Banner, 42 x 120In, Vinyl, Text, ENG (50907)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK5 (86302)
- BRADY Safety Label, Information, 3-1/2 In. H, PK5 (86300)
- ACCUFORM Quality Control Sign, 28 x 20In, BW/GRN, AL (SBMSK434)
- Brady Safety Banners and Posters