Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Org 1.5" Plas
Mfr # NYL-ORG-38PL-KD6PK
Zoro # G6235198
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady Safekey
- MFR # NYL-ORG-38PL-KD6PK
- Zoro # G6235198
- UPC # 754473611255
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Org 1.5" Plas |
Description
Lockout Padlock Nylon Org 1.5 In. Plas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Rigmaster XT 6" Waterpr (TB0A11RO214)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, XL, REG (K87-CRHXLREG)
- ACORN CONTROLS Pedestal-Mounted Eyewash Station with Stainless Steel Bowl (S0340)
- EDWARDS SIGNALING Strobe, Steel, Red (CS405-7A-T)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" Steel (ALU-RED-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" S (NYL-PRP-38ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA6PK)
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK6 (7063)
- Brady Safekey Lockout Padlocks