Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Nylon Black 1.5" St
Mfr # NYL-BLK-38ST-KD6PK
Zoro # G6234848
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady Safekey
- MFR # NYL-BLK-38ST-KD6PK
- Zoro # G6234848
- UPC # 754473610395
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Nylon Black 1.5" St |
Description
Lockout Padlock Nylon Black 1.5 In. St
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Wool Leather Palm Glove Green Lar (0521RGRNLAR)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1132-NP_10X7 (U4-1132-NP_10X7)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- SEGOMO TOOLS 9 Piece 6mm 1/4 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER14)
- BRADY SAFEKEY Lockout Padlock Aluminum Blue 3.0" (ALU-BLU-76ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 3.0" S (ALU-RED-76ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" Pl (NYL-BLK-38PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Grn 1.5" Plas (NYL-GRN-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- AMERICAN LOCK Anodized Aluminum Lockout Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Red, Pack of 6 (A1106KAS6RED)
- Brady Safekey Lockout Padlocks