Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Red 1.5" Steel
Mfr # ALU-RED-38ST-KD
Zoro # G6234288
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady Safekey
- MFR # ALU-RED-38ST-KD
- Zoro # G6234288
- UPC # 754473611224
- Country of Origin Canada
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Red 1.5" Steel |
Description
Lockout Padlock Aluminum Red 1.5 In. Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 4-21/64" x 984 ft. Black Ribbon (IP-R6107)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (U1-0066-RA_4x14)
- RONSTAN Rope Connector, Size Up to 1/4 In. (RF89)
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL XXXL (SA6940)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Blue 1.5" Pla (NYL-BLU-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" S (NYL-PRP-38ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 3.0" S (ALU-RED-76ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- Brady Safekey Lockout Padlocks