Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Red 1.5" S
Mfr # ALU-RED-38ST-KD6PK
Zoro # G6235453
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady Safekey
- MFR # ALU-RED-38ST-KD6PK
- Zoro # G6235453
- UPC # 754473611187
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Red 1.5" S |
Description
Lockout Padlock Aluminum Red 1.5 In. S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Blu, 300ft, 1-3/16In (TFB-200)
- ENDURA Goatskin Drivers Kelvar(R) Lndlge, PR (378GKTKLL)
- SPILL TECH ENVIRONMENTAL SpillTech PPE-KIT PPE Spill Kit, 16 Piece Kit (PPE-KIT)
- AMMEX Gloveworks Hd Orange Nitrile Gloves XL, G (AMXGWON48100)
- BRADY SAFEKEY Lockout Padlock Nylon Grn 1.5" Plas (NYL-GRN-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.0" Plasti (CPT-YLW-25PL-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Blue 3.0" (ALU-BLU-76ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KD24)
- Brady Safekey Lockout Padlocks