Shop All Label Maker Accessories
Brady
RTK Label, White, 4 In. W
Mfr # B30-245-595-NFPA
Zoro # G8541556
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Material Brady B-595 Vinyl Film with Permanent Adhesive
- Application Facility Identification
- Standards RoHS Compliant
Product Information
- Brand Brady
- MFR # B30-245-595-NFPA
- Zoro # G8541556
- UPC # 754473183516
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 in |
Length | 2 1/4 in |
Height | 2 1/4 in |
Label Height | 2 1/4 in |
Label Width | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Blue/Red/White/Yellow, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 240, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Uniforms 475 Duty Series Raincoat-Blk-3X (UN475-33-2-BLK-3X)
- TRUSTMEDICAL Sharps Retrieval Program Containers, 1.5 qt, Plastic, Red (SC1Q424A1Q)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (48UR11)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Aluminum, Eye Wash Station Bilingual, Landscape (OS-EM-A-1824-L-10317)
- BRADY Label Roll Adapter for use with G0281811, Pk3 (M71-ADAPT-BK)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- BRADY BBP31 Dust Cover (B31-DC)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- BRADY Label Tape Cartridge, White, 1.125Inx100ft (113185)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Label Printer Ribbon, B30 Series, White, 4.33 in W x 200 ft L (B30-R10000-WT)
- Brady Safety Labels