Shop All Secondary Labels
Brady
Right-to-Know Label, 1-1/2inHx1-1/2inW
Mfr # 58572
Zoro # G3005390
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Red/White
- Self-Adhesive Yes
- Language English
- Indoor/Outdoor Usage Indoor/Outdoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
Product Information
- Brand Brady
- MFR # 58572
- Zoro # G3005390
- UPC # 754473585723
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 1 1/8 in |
Height | 1 1/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Dust Mask, Preprinted Text No Text, Product Type Right-to-Know Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-1000-2-WT)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 5 Pairs/Box (MXM-5-30)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-2X)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- BRADY Label, Vinyl, 1-1/2inHx4inW, 50 Labels, PK50 (93800)
- BRADY Label, Paper Label, 6in.Hx6in.W, 500 Labels (53071)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- 3M Secondary Label, Black, Green/White, PK12 (340415)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- Brady Secondary Labels