Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Black/Red, 8-3/4 In. W
Mfr # 13520
Zoro # G0142152
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark
- For Use With Mfr. No. 13500
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 8 3/4 in
- Length 200 ft
Product Information
- Brand Brady
- MFR # 13520
- Zoro # G0142152
- UPC # 754473135201
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 8 3/4 in |
Length | 200 ft |
Ribbon Width | 8 13/16 in |
Ribbon Panel Length | 16 in |
Ribbon Length | 200 ft |
Details
Printer Series Compatibility | BBP85, PowerMark |
Item | Label Printer Ribbon |
For Use With | Mfr. No. 13500 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Black/Red |
Ink Color | Black/Red |
Compatible Mfr Part Number | BBP85 |
Resistance Properties | Smear-Resistant |
Product Type | Two-Color Thermal Transfer Ribbon |
Ribbon Series | R10000 |
Number of Panel Sets | 60 |
Ribbon Color | Black/Red |
Ribbon Format | Ribbon on Printer Specific Core |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Black/Red, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 200 ft, Ribbon Width 8 13/16 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 60, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, 400 psi (G52H25HDW50N)
- TOUGH DUCK Men's Fluorescent Orange Polyester Parka size L (S18711)
- CALLOWAY MILLS Orange, 36 W x 72 L (14ORG0306)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11.5M)
- BRADY Thermal Transfer Printer Labels, White (THT-14-727-10)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6206)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- Brady Label Maker Accessories