Shop All Label Maker Ribbons
Brady
Ribbon Cartridge, 4-1/8" W, 200 ft. L, Red
Mfr # 76743
Zoro # G0142773
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Ink Color Red
- Color Red
- Width 4-1/8"
- Length 200 ft.
Product Information
- Brand Brady
- MFR # 76743
- Zoro # G0142773
- UPC # 754473767433
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 4-1/8" |
Length | 200 ft. |
Ribbon Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 4 3/32 in x 200 ft |
Ribbon Width | 4 3/32 in |
Details
Printer Series Compatibility | GlobalMark |
Item | Ribbon Cartridge |
Ink Color | Red |
Color | Red |
Application | Outdoors and Industrial Environments |
Printer Series Compatability | GlobalMark(R) |
For Use With | GlobalMark(R) Industrial Label Maker |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Series | R10000 |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Formulation | Resin |
Ribbon Color | Red |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Industrial Label Maker, Ribbon Color Red, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 3/32 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Small (AXLTC3-03-008)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124512L)
- SAS SAFETY SAFETY GLASS DB SLVR FR W/SMOKE MIRROR L (SA540-0103)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- BRADY Label, 1 1/16 in W, White (M6-171-593)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- BRADY Label, Vinyl, Color Blue, 1" W (M6C-1000-595-BL)
- PAPILION Papilion R07430538036550YD 1.5 in. Single-Face Satin Ribbon 50 Yards - Light Navy (R07430538036550YD)
- Brady Label Maker Ribbons