Shop All Label Maker Ribbons
Brady
Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue
Mfr # 76745
Zoro # G0142782
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark 2 Industrial Label Maker
- Ink Color Blue
- Color Blue
- Width 4 1/8 in
- Length 200 ft
Product Information
- Brand Brady
- MFR # 76745
- Zoro # G0142782
- UPC # 754473767457
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 4 1/8 in |
Length | 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 3/32 in |
Details
Printer Series Compatibility | GlobalMark 2 Industrial Label Maker |
Item | Label Printer Ribbon Cartridge |
Ink Color | Blue |
Color | Blue |
For Use With | GlobalMark(R) Industrial Label Maker |
Printer Series Compatability | GlobalMark(R) |
Application | Outdoors and Industrial Environments |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Ribbon Series | R10000 |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Formulation | Resin |
Ribbon Color | Blue |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Industrial Label Maker, Ribbon Color Blue, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 3/32 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 13 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11W)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1007-NA_14x10 (U1-1007-NA_14x10)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (2UUG5)
- BRADY Label, 1 1/2 in W, Green; White (M6-30-423-CALI)
- BRADY 4" x 360 ft. Black Thermal Transfer Printer Ribbon (R4301)
- BRADY Label, 29/32 in W, White (M6-13-423)
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- BRADY Label, 2 in W, Outdoor, Green (M7C-2000-595-GN)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Blue (M7-R6900-BL)
- PRINTRONIX 255048402 Ribbon, Black, Extended Life, PK4 (255048-402)
- Brady Label Maker Ribbons