Shop All Label Maker Ribbons
Brady
Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black
Mfr # 76739
Zoro # G0142755
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark 2 Industrial Label Maker
- Color Black
- Ink Color Black
- Width 4 1/8 in
- Length 200 ft
Product Information
- Brand Brady
- MFR # 76739
- Zoro # G0142755
- UPC # 754473767396
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 4 1/8 in |
Length | 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 3/32 in |
Details
Printer Series Compatibility | GlobalMark 2 Industrial Label Maker |
Item | Label Printer Ribbon Cartridge |
Color | Black |
Ink Color | Black |
Printer Series Compatability | GlobalMark(R) |
Standards | ISO 9001 |
For Use With | GlobalMark(R) Industrial Label Maker |
Application | Pipe and Valve Marking, Safety and Compliance ID, General ID and Warehouse Marking |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Series | R10000 |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Industrial Label Maker, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 3/32 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- LYLE Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0069-ED_14x10 (LCU5-0069-ED_14x10)
- SELLSTROM Hazardous Waste Bag with Ties, Yellow (S68180)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Orange (76770)
- BRADY 3-17/64" x 984 ft. Black Thermal Transfer Printer Ribbon (R6402)
- BRADY 4" x 242 ft. Black Ribbon (R6213)
- BRADY Label, 1/2 in W, Clear; White (BM-17-427)
- BRADY Label, 2 in W, Outdoor, Light Blue (M7C-2000-595-LB)
- BRADY 2-23/64" x 984 ft. Black Ribbon (R6600)
- Brady Safety Labels