Shop All Label Maker Ribbons
Brady
Ribbon, 4-21/64" W, 984 ft. L, White
Mfr # IP-R4407-WT
Zoro # G9247865
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility i5100, IP Series Printer
- For Use With Brady IP(TM) Printers
- Ink Color White
- Length 984 ft
Product Information
- Brand Brady
- MFR # IP-R4407-WT
- Zoro # G9247865
- UPC # 662820660323
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 4 21/64 in |
Length | 984 ft |
Ribbon Length | 984 ft |
Ribbon Width | 4 5/16 in |
Core Diameter | 1 in |
Details
Color | White |
Printer Series Compatibility | i5100, IP Series Printer |
Item | Label Printer Ribbon |
For Use With | Brady IP(TM) Printers |
Ink Color | White |
Formulation | Resin |
Characteristics | High Density, Solvent Resistance, High Heat Resistance, Super Scratch Resistance |
Standards | UL Recognized |
Ribbon Formulation | Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Ribbon Series | R4400 |
Material Properties | High Density |
Ribbon Format | Ribbon on Printer Specific Core |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Color | White |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Material Properties High Density, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color White, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US FORGE US Forge 108 Shaded No. 5 Economy Cup Brazing Goggles (108)
- NMC Red Tag 5S, Pk25 (RPT177)
- LUMAPRO LUMAPRO Incandescent Exit Sign/ Emergency Lights (6CGL7)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Red (M7-R6900-RD)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- Brady Label Maker Ribbons