Shop All Label Maker Ribbons
Brady
Ribbon, 3-1/4" W, 984 ft. L, Black
Mfr # IP-R6002
Zoro # G1505506
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADY IP
- Color Black
- Ink Color Black
- Length 984 ft.
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Product Information
- Brand Brady
- MFR # IP-R6002
- Zoro # G1505506
- UPC # 662820662266
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 3-1/4" |
Length | 984 ft. |
Ribbon Width | 3 1/4 in |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 3 1/4 in x 984 ft |
Details
Printer Series Compatibility | BRADY IP |
Color | Black |
Item | Ribbon |
Ink Color | Black |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
For Use With | IP Printer |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Ribbon Format | Ribbon on Printer Specific Core |
Material Properties | Halogen Free |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Series | R6000 |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Material Properties Halogen Free, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-4X (SV55B-2ZGD-4X)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- PRESCO "Caution" Hi-vis Lime Green Barricade Tape (B3530LG16-188)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- BRADY Label, Polyvinylfluoride, Matte, 1 1/2" W (M6C-1500-437-YL)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- Brady Safety Labels