Shop All Label Maker Ribbons
Brady
Ribbon 2" x 75 Ft., White
Mfr # M61-R4410-WT
Zoro # G5483138
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BMP61, M611
- Ink Color White
- Width 2 in
- Length 75 ft
Product Information
- Brand Brady
- MFR # M61-R4410-WT
- Zoro # G5483138
- UPC # 754473580537
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 2 in |
Length | 75 ft |
Ribbon Length | 75 ft |
Ribbon Width | 2 in |
Details
Color | White |
Printer Series Compatibility | BMP61, M611 |
Item | Label Printer Ribbon Cartridge |
Ink Color | White |
Characteristics | Heat Resistant, Solvent Resistant, Scratch Resistant |
For Use With | Mfr. No. BMP61, BMP61-W, R4400 Series |
Formulation | Resin |
Standards | RoHS Compliance |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Series | R4400 |
Ribbon Color | White |
Compatible Mfr Part Number | BMP61, M611-AM-BT-W |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 52HJ91, Compatible Mfr Part Number BMP61, M611-AM-BT-W, Printer Series Compatibility BMP61, M611, Ribbon Color White, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R4400, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 080)
- TIMBERLAND PRO Size 14XW Men's 6 in Work Boot Alloy Work Boot, Brown (TB026063214)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-DG_12x18 (T1-1073-DG_12x18)
- LIFT SAFETY DAX Fiber Resin Cap Brim Natural (HDFC-17NG)
- BRADY Label, 2 in W, Outdoor, Gold (M7C-2000-595-GD)
- BRADY Label, 1/2 in W, Clear; Yellow (M6-11-427-YL)
- BRADY Label, 1 in W, White (M6-19-423)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- BRADY Label, 1/2 in W, Outdoor, Blue (M7C-500-595-BL)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY19)
- Brady Label Maker Ribbons