Shop All Label Maker Ribbons
Brady
Ribbon 2" x 75 Ft., RED
Mfr # M61-R4410-RD
Zoro # G5482998
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Printer Series Compatibility BMP61, M611
- Ink Color Red
- Length 75 ft
- Width 2 in
Product Information
- Brand Brady
- MFR # M61-R4410-RD
- Zoro # G5482998
- UPC # 754473580544
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 75 ft |
Width | 2 in |
Ribbon Length | 75 ft |
Ribbon Width | 2 in |
Details
Color | Red |
Printer Series Compatibility | BMP61, M611 |
Item | Label Printer Ribbon Cartridge |
Ink Color | Red |
Characteristics | Heat Resistant, Solvent Resistant, Scratch Resistant |
Standards | RoHS Compliance |
For Use With | Mfr. No. BMP61, BMP61-W, R4400 Series |
Formulation | Resin |
Ribbon Series | R4400 |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Compatible Mfr Part Number | BMP61, M611-AM-BT-W |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Color | Red |
Ribbon Formulation | Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 52HJ91, Compatible Mfr Part Number BMP61, M611-AM-BT-W, Printer Series Compatibility BMP61, M611, Ribbon Color Red, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R4400, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-M)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (545XL-09)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, XLarge (CMMT14194)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper, 5-7/16 in. H, Clear/Red (STI-13220FR)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, 2 in W, Outdoor, Red (M7C-2000-595-RD)
- BRADY 4-21/64" x 984 ft. Black Ribbon (R6607)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M7-109-417)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY17)
- Brady Label Maker Ribbons