Shop All Label Maker Ribbons
Brady
Ribbon 2" x 75 Ft., Black
Mfr # M61-R6610
Zoro # G5482970
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BMP61, M611
- Ink Color Black
- Length 75 ft
- Width 2 in
Product Information
- Brand Brady
- MFR # M61-R6610
- Zoro # G5482970
- UPC # 754473580568
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 75 ft |
Width | 2 in |
Ribbon Width | 2 in |
Ribbon Length | 75 ft |
Details
Color | Black |
Printer Series Compatibility | BMP61, M611 |
Item | Label Printer Ribbon Cartridge |
Ink Color | Black |
Characteristics | Solvent Resistant |
Standards | RoHS Compliance |
Formulation | Resin |
For Use With | Mfr. No. BMP61, BMP61-W, R6600 Series |
Ribbon Formulation | Resin |
Ribbon Series | R6600 |
Resistance Properties | Solvent-Resistant |
Compatible Mfr Part Number | BMP61, M611-AM-BT-W |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 52HJ91, Compatible Mfr Part Number BMP61, M611-AM-BT-W, Printer Series Compatibility BMP61, M611, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R6600, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Solvent-Resistant, Standards RoHS Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, L, 1 Pair (727-09)
- RED KAP Short Slv, Blu, 65 per PET/35 perCtn, 4XL (SP24LB SS 4XL)
- ERB SAFETY Disposable Uncorded Ear Plugs, Pink (28850)
- BRADY Label, 1 3/4 in W, Clear; White (M6-87-427)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY 4" x 242 ft. Black Ribbon (R6613)
- BRADY Printer Ribbon, 1.57" W, 984 ft. L, Black (R4706)
- BRADY Label, 1 1/2 in W, Clear; White (BM-33-427)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- Brady Safety Labels