Shop All Label Maker Ribbons
Brady
Ribbon, 2" W, 75 ft. L, Black
Mfr # M61-R6410
Zoro # G5482989
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BMP61
- Ink Color Black
- Length 75 ft.
- Width 2"
Product Information
- Brand Brady
- MFR # M61-R6410
- Zoro # G5482989
- UPC # 754473580575
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 75 ft. |
Width | 2" |
Ribbon Width | 2 in |
Size (WxL) - Label Printer Ribbons | 2 in x 75 ft |
Ribbon Length | 75 ft |
Details
Color | Black |
Printer Series Compatibility | BMP61 |
Item | Ribbon |
Ink Color | Black |
Characteristics | Solvent Resistant, Heat Resistant, Scratch Resistant |
For Use With | Mfr. No. BMP61, BMP61-W, R6400 Series |
Standards | Compliant with RoHS Directive |
Formulation | Resin |
Compatible Mfr Part Number | BMP61, M611-AM-BT-W |
Ribbon Color | Black |
Ribbon Series | R6400 |
Ribbon Formulation | Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 52HJ91, Compatible Mfr Part Number BMP61, M611-AM-BT-W, Printer Series Compatibility BMP61, M611, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R6400, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Leather Gloves, 2XL, Goatskin, PR (378GKVSBXX)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Wedge Black Memory Foam Wedge Seat Cushion; Black (Wedge Black)
- 5.11 Stryke Pant, Size 32, Charcoal (74369)
- BRADY Label, 1 13/64 in W, White (M6-168-593)
- BRADY Label, 1 in W, White (M6-173-593)
- BRADY Ribbon Cartridge, 4.11" W, 200 ft. L, Yellow (76751)
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Blue (13515)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- Brady Safety Labels