Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 984 ft. L, Red
Mfr # IP-R4400-RD
Zoro # G6503856
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADY IP
- Color Red
- Ink Color Red
- Length 984 ft.
- For Use With Brady IP(TM) Printers
Product Information
- Brand Brady
- MFR # IP-R4400-RD
- Zoro # G6503856
- UPC # 662820660491
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 2-23/64" |
Core Diameter | 1 in |
Ribbon Width | 2 11/32 in |
Ribbon Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 2 11/32 in x 984 ft |
Details
Printer Series Compatibility | BRADY IP |
Color | Red |
Item | Ribbon |
Ink Color | Red |
For Use With | Brady IP(TM) Printers |
Standards | UL Recognized |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Red |
Ribbon Series | R4400 |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Ribbon Format | Ribbon on Printer Specific Core |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Red, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 2 11/32 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-PS-AUTHYB-F-S-85)
- 3M DBI-SALA Web Scaffold Choker (1201391)
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-12)
- MSA SAFETY Tool Holder, Ergonomic, 18 (507005)
- BRADY Label, 1 1/2 in W, White (M6-29-483)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6013)
- BRADY Ribbon Cartridge, 4.11" W, 200 ft. L, Yellow (76751)
- BRADY Label, 1 1/2 in W, Clear; White (M6-32-427)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- Brady Safety Labels