Shop All Label Maker Ribbons
Brady
Ribbon, 2-23/64" W, 984 ft. L, Black
Mfr # R6600
Zoro # G7246951
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Color Black
- Ink Color Black
- Length 984 ft.
- For Use With Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
Product Information
- Brand Brady
- MFR # R6600
- Zoro # G7246951
- UPC # 662820898344
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 2-23/64" |
Size (WxL) - Label Printer Ribbons | 2 3/8 in x 984 ft |
Ribbon Width | 2 3/8 in |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus |
Color | Black |
Item | Ribbon |
Ink Color | Black |
For Use With | Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance |
Ribbon Format | Ribbon on Open Core |
Ribbon Series | R6600 |
Ribbon Formulation | Resin |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3" Core Printers |
Resistance Properties | Diesel-Resistant |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3 In. Core Printers, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R6600, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Diesel-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 Dark GRN Unbound (29086)
- 3M SecureFit Protective Eyewear, Gray Polycarbonate (MMMSF402AF)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- PUREFLO Welding Lens Passive Shade 10 Complete Kit (PR02118SP)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- BRADY Label, 1 in W, Clear; White (M7-23-427)
- BRADY Label, Vinyl, Matte, 1/2" W (M7-11-417)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- NEVS Labeling Gun Ink Roll Replacement CS2 1" x 2" (GUN-2-INK ROLLER)
- Brady Safety Labels