Shop All Label Maker Ribbons
Brady
Ribbon, 2-21/64" W, 984 ft. L, Black
Mfr # IP-R4302
Zoro # G2852586
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BRADY IP
- Ink Color Black
- Length 984 ft.
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Product Information
- Brand Brady
- MFR # IP-R4302
- Zoro # G2852586
- UPC # 662820660286
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 2-21/64" |
Size (WxL) - Label Printer Ribbons | 2 11/32 in x 984 ft |
Ribbon Width | 2 11/32 in |
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Details
Color | Black |
Printer Series Compatibility | BRADY IP |
Item | Ribbon |
Ink Color | Black |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
For Use With | IP Printer |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Ribbon Series | R4300 |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Formulation | Wax/Resin |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Printer Specific Core |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 2 11/32 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Informational Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1937-EG_18x12 (T1-1937-EG_18x12)
- AVENGER SAFETY FOOTWEAR Size 8 BUILDER SOFT TOE PR, WOMENS PR (A8675-8M)
- SURTEK Large Size Industrial Heavy Duty Latex Gloves (137399)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R4307)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6206)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- BRADY Label, 1 in W, Outdoor, Black (M6C-1000-439-BK)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- Brady Safety Labels