Shop All Label Maker Ribbons
Brady
Ribbon, 1-9/16" W, 984 ft. L, Black
Mfr # IP-R6206
Zoro # G7189323
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADY IP
- Color Black
- Ink Color Black
- Length 984 ft.
- Width 1-9/16"
Product Information
- Brand Brady
- MFR # IP-R6206
- Zoro # G7189323
- UPC # 662820660170
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 1-9/16" |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Ribbon Width | 1 9/16 in |
Size (WxL) - Label Printer Ribbons | 1 9/16 in x 984 ft |
Details
Printer Series Compatibility | BRADY IP |
Color | Black |
Item | Ribbon |
Ink Color | Black |
For Use With | Brady IP(TM) Printers |
Standards | CSA Approved, UL Recognized |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Heat-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Printer Specific Core |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Ribbon Series | R6200 |
Ribbon Formulation | Resin |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 1 9/16 in, Ribbon Series R6200, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-BR)
- HONEYWELL UVEX Safety Glasses, Clear Uncoated (S301CS)
- WERMA Multi-Tone Sounder, 9 to 28VDC, White, IP65 (14095050)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-L)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Label, 1 in W, White (M6-174-593)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6402)
- BRADY Label, 1 in W, White (M6-173-593)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- BROTHER Label Maker Printer Ribbons (BMSLPR03)
- Brady Safety Labels