Shop All Facility Signs
Brady
Restroom Sign, Eng, Plastic, 7 X10, Wht/Blue, Legend: Girls, 123972
Mfr # 123972
Zoro # G7411597
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Girls
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 123972
- Zoro # G7411597
- UPC # 754473796952
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Girls |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Double-Sided | No |
Sign Legend Color | White |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Girls, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open, XL, PK12 (2510/11)
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, Navy, Poly/Combed Cotton, M (KP13NVRGM)
- 3M PROTECTA Positioning Lanyard, 2 ft., Silver (1350150)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- BRADY Emergency Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (90551)
- BRADY Bilingual Safety Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish (125039)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- BRADY Sign, Danger, 10X14", R/Bk/Wht, Eng, Legend Style: Text, 22958 (22958)
- BRADY Warning Sign, 7X10", BK/ORN, ENG, Text, Sign Background Color: Orange, 84483 (84483)
- BRADY Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844 (103844)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-North Carolina Equine (WS-North Carolina Equine)
- Brady Facility Signs