Shop All Facility Signs
Brady
Restroom Sign, Eng, Plastic, 7 x10, Wht/Blue, 123880
Mfr # 123880
Zoro # G7390630
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Restroom
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 123880
- Zoro # G7390630
- UPC # 754473795788
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Restroom Sign |
Header | No Header |
Legend | Restroom |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Double-Sided | No |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees F to 176 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restroom, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, XL, TLL (K570-BLKXLTLL)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106831)
- VGUARD A18A1, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A18A13)
- MAGID Chem & Liquid Gloves, Green, 12 PK (WF8-10)
- BRADY Sign, Restroom, 7X7", Bk/Wht, Sym, Surf, Thickness: 0.010", 88530 (88530)
- BRADY Sign, First Aid, 5X3-1/2", Polyester, Header Legend Color: White, 83934 (83934)
- BRADY Caution Sign, 10X14", BK/YEL, No Steps, Width: 14", 43174 (43174)
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- Brady Facility Signs