Shop All Facility Signs
Brady
Restroom Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish
Mfr # 124153
Zoro # G7405461
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 124153
- Zoro # G7405461
- UPC # 754473799137
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- TILLMAN TIG Welding Gloves, Kidskin Palm, S, PR (24DS)
- ABUS Lockout Padlock, KD, Blue, 2-17/32"H (72/30 KD)
- BRADY Eye Wash Sign, 12X18", Wht/Grn, Ps, Eng, 80704 (80704)
- BRADY Sign, Eye Wash, 10X14", Grn/Wht, Eng, Surf, Height: 10", 43481 (43481)
- BRADY Restroom Sign, Eng, Plastic, 7 X10, Wht/Blue, Legend: Girls, 123972 (123972)
- BRADY Restroom Sign, Bilingual, Poly, 14 x10 in, 125540 (125540)
- BRADY Bilingual Safety Sign, 7" Height, 10" Width, Polyester, Rectangle, English, Spanish (125039)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- NMC Danger Out Of Service Sign - Bilingual, ESD365RB (ESD365RB)
- Brady Facility Signs