Shop All Clipboards
Brady
Red Tag Clipboard
Mfr # 122050
Zoro # G6097287
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 9-1/2"
- Height 14"
- Includes 5S Red Tag Clipboard
- Filled/Unfilled Unfilled
Product Information
- Brand Brady
- MFR # 122050
- Zoro # G6097287
- UPC # 754473711702
- Country of Origin Mexico
- Category Clipboards
Dimensions
Width | 9-1/2" |
Height | 14" |
Overall Height | 14 in |
Overall Width | 9 1/2 in |
Details
Item | Clipboard |
Color | Red |
Includes | 5S Red Tag Clipboard |
Filled/Unfilled | Unfilled |
Card Holders | 0 |
Legend | Red Tag Log |
Mounting Style | Clip |
Language | English |
Standards | UNSPC 44122012 |
Station Color | Red, White |
Included Hardware | Clipboard |
Mounting Hardware Included | No |
Subject Matter | Safety Identification |
Product Type | 5S Red Tag Clipboard |
Text Color | Red |
Preprinted Text | Red Tag Log |
Description
Red Tag Clipboard, Included Hardware Clipboard, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Overall Height 14 in, Overall Width 9 1/2 in, Preprinted Text Red Tag Log, Product Type 5S Red Tag Clipboard, Station Color Red, White, Subject Matter Safety Identification, Text Color Red, Standards UNSPC 44122012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Fine Dry Set of 24 HB graphite Refill Leads, 24PK (7030/SB)
- AT-A-GLANCE Visitor Registration Book, Black (80-580-05)
- CARTERS Micropore Stamp Pad, 6 1/4 x 3 1/4, Black (21282)
- PYRAMID Proximity Badge, Blue/White, PK15 (42454)
- BRADY Red Tag Station With Clipboard, Unfilled (122049)
- BRADY Emergency Procedure Clipboard (CB326E)
- BAZIC PRODUCTS Bazic Standard Size Hardboard Clipboard w/ Low Profile Clip Pack of 24 (1805)
- SAUNDERS Recycled Clipboard, Green (21604)
- SAUNDERS 8-1/2" x 11" Storage Clipboard 1/2", Black (00533)
- BUSINESS SOURCE Clipboard, Storage, Plastc, Bk 1 Ea (37513)
- OIC Clipboard, Slim Storage Box, 10"Wx1-1/4"Dx10-1/2"H, Charcoal (OIC83308)
- Brady Clipboards