Shop All Identification Labels
Brady
Recycling Label, Vinyl, 5 In. W, PK5, 20640FLS
Mfr # 20640FLS
Zoro # G3849246
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 5 in
- Height 5 in
- Subject Matter Instruction
Product Information
- Brand Brady
- MFR # 20640FLS
- Zoro # G3849246
- UPC # 754473946180
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 5 in |
Description
Recycle Label, Square, English, Sign Legend Recyclable Plastic, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 14EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- BRADY Scaffold OK Tag, 5-3/4x3In, Poly., PK10 (86572)
- MIGHTY LINE Floor marking, Black/Yellow, 4inx4in, Roll (MTH470)
- LANDAU Warm up Jacket, L, Navy, Womens (7525BNPLRG)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 87754 (87754)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- BRADY Machine/Equipment Label, Instruction, PK5, 86261 (86261)
- BRADY Equipment Label, Black/Orange, PK5 (86247)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86865 (86865)
- BRADY Label, Green, 10 In. H, 9 In. W (30698)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- Brady Identification Labels