Shop All Identification Labels
Brady
Recycling Label, Recycling Glass, PK5
Mfr # 20638FLS
Zoro # G3849237
product price: $16.35
/pk 5, $3.27/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 5 in
- Height 5 in
- Subject Matter Instruction
Product Information
- Brand Brady
- MFR # 20638FLS
- Zoro # G3849237
- UPC # 754473946173
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 5 in |
Description
Recycle Label, Square, English, Sign Legend Recyclable Glass, Sign Legend Background Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Steel Sign Post (054-00010)
- BRADY Danger Sign, 7" HX10" W, Plastic, Width: 10", 131741 (131741)
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- NEVS Day Change IV Tubing Label -Change Wednesday 7/8"x3" Flr Chart w/Black (NTUBE-W)
- BRADY Hazardous Warning Label, 4inHx4inW, Vinyl, 121069 (121069)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- BRADY Hard Hat Emblem Label, 2in. dia. (42541)
- BRADY Raised Profile Label, White, 3.000 In. (B30EP-177-593-WT)
- BRADY Arc Flash Protection Label, PK100, 102311 (102311)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- BRADY Caution Security Sign, 5 x 3-1/2In, BK/YEL (85890)
- Brady Safety Labels