Shop All Identification Labels
Brady
Raised Profile Label, White, 2.000 In.
Mfr # B30EP-173-593-WT
Zoro # G6046004
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-593 Adhesive-Taped Polyester
- Width 1 in
- Height 2 in
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Shape Rectangle
Product Information
- Brand Brady
- MFR # B30EP-173-593-WT
- Zoro # G6046004
- UPC # 754473211110
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 2 in |
Length | 2 in |
Label Width | 2 in |
Label Height | 1 in |
Roll Width | 2 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 300, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3020-XXL (11))
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034YB)
- 3M 3M Personal Safety Division 247-340-4002 E-A-R Ultrafit Corded Earplugs; Hearing Conservation 340-4002 In Carrying Case 200 Pr-Case (247-340-4002)
- BRADY Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10 (86459)
- BRADY Label (B33-76-8591-SL)
- BRADY Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5 (145972)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- BRADY Lockout Tag, 3 x 5-3/4In, Cardstock, PK25 (50261)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86894 (86894)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86865 (86865)
- Brady Safety Labels