Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Raised Panel Label, White, Labels/Roll: 500
Mfr # THTEP-176-593-.5
Zoro # G2697703
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Gloss )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Height 1 in
- Legend No Legend
- Material Glossy Polyester
Product Information
- Brand Brady
- MFR # THTEP-176-593-.5
- Zoro # G2697703
- UPC # 662820644521
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1 in |
Width | 3 in |
Length | 1 in |
Label Width | 3 in |
Label Height | 1 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (9032-XL (10))
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves S (822S)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYZ2)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-173-593-.5BK)
- BRADY Label, White, Labels/Roll: 500 (THTEP-173-593-.5)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- BRADY Print-On Hook Material Label (M21-250-414)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (M71C-500-595-RD)
- BROTHER Label, Black/Green, .47" x 26.2 ft. (M731)
- Brady Safety Labels