Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Raised Panel Label, White, Labels/Roll: 200
Mfr # B30EP-167-593-WT
Zoro # G5432576
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Legend Blank
- Color White ( Gloss )
- Height 1 13/64 in
Product Information
- Brand Brady
- MFR # B30EP-167-593-WT
- Zoro # G5432576
- UPC # 754473211356
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1 13/64 in |
Label Width | 1 13/64 in |
Width | 1 13/64 in |
Length | 1 1/2 in |
Label Height | 1 1/2 in |
Roll Width | 2 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 200, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black (TAPE-FST-2)
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSM21-G15-7)
- SHOWA 26" Chemical Resistant Gloves with Vinyl Sleeve, PVC, M, 1 PR (640M-08)
- TUFFMARK Lean/5S, Marker, Orange, L Shape, PK25 (LM110N)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-1-498)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.75in Dia x 1in White (B33-750-2-342-2)
- BRADY Label Cartridge, Black/White, 21 ft. L (M21-375-423)
- BRADY Label Cartridge, White, Polyester, 3/4 In W (M71-10-423)
- BRADY Sleeve, 2 in W, 7/16 in H, Die-cut (M6-250-2-342-WT-R)
- BRADY Label (M21-18-427)
- NEVS 1/2" wide x 500" Black Labeling Tape (T-05-Black)
- Brady Label Maker Tapes, Labels, Signs & Tags