Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Raised Panel Label, Black, Labels/Roll: 300
Mfr # B30EP-173-593-BK
Zoro # G5432761
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- Material Brady B-593 Adhesive-Taped Polyester
- Color Black ( Gloss )
- Legend No Legend
- Height 2 in
Product Information
- Brand Brady
- MFR # B30EP-173-593-BK
- Zoro # G5432761
- UPC # 754473211165
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 2 in |
Label Width | 2 in |
Width | 1 in |
Length | 2 in |
Label Height | 1 in |
Roll Width | 2 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 300, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Kneeling Mat, 16 x 8 In., Black (MAT5040)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 108" (2108)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1073)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL XL)
- BRADY Raised Panel Label, Silver, Labels/Roll: 300 (B30EP-173-593-SL)
- BRADY Raised Panel Label, Green, Labels/Roll: 300 (B30EP-173-593-GN)
- BRADY Label, White, 2000 per Roll, 0.9 in. W (B33-194-481)
- BRADY Label Cartridge, Black/Clear, Labels/Roll: 280 (M-17-432-CL-BK)
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-113-427-5)
- BROTHER INTERNATIONAL Black on Yellow 1'' (TZE651)
- Brady Safety Labels