Shop All Letters and Numbers
Brady
Quik-Align Assorted Numbers, Letters & Punctuation 4 in Polyester Lbls Red 550 Pieces
Mfr # 175397
Zoro # G108582238
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 4.75 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Thickness 0.006 in
- Application General Identification;Safety Identification
Product Information
- Brand Brady
- MFR # 175397
- Zoro # G108582238
- UPC # 888434613009
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4.75 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Red |
Material | Polyester with Polyester Overlaminate |
Thickness | 0.006 in |
Item | Label |
Application | General Identification;Safety Identification |
Legend | Assorted Numbers, Letters & Punctuation |
Includes | 20 markers A, E, I, L, N, O, R, S, T & 0 through 9;10 markers of the remaining letters |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVETO , Brim 'N Shade, Navy (AU BNSNV)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 3XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH3X0006G1)
- BRADY Letter Identification Card, U, PK10 (5050-U)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H, PK25 (9712-# KIT)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-0)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-2)
- BRADY Refl. Letter Label, A, Glow in Dark, PK10 (3020-A)
- BRADY Ultra Reflective Letter, T, PK10 (3010-T)
- HY-KO 5In Reflective Number 5, 10PK (B00581)
- Brady Letters and Numbers