Shop All Letters and Numbers
Brady
Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Black 550 Pieces
Mfr # 174018
Zoro # G708581990
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Application General Identification;Safety Identification
- Includes 20 markers A, E, I, L, N, O, R, S, T & 0 through 9;10 markers of the remaining letters
Product Information
- Brand Brady
- MFR # 174018
- Zoro # G708581990
- UPC # 888434606247
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Black |
Material | Polyester with Polyester Overlaminate |
Application | General Identification;Safety Identification |
Item | Label |
Includes | 20 markers A, E, I, L, N, O, R, S, T & 0 through 9;10 markers of the remaining letters |
Thickness | 0.006 in |
Legend | Assorted Numbers, Letters & Punctuation |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Condensed sans serif Gothic font provides improved legibility when you're constrained by limited horizontal space. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WKZ4)
- NEVS Tape, Valium 1/2" x 500" Red w/Black (SANT-58)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (ATCP1815/O/10)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Gold, Polyester (IEX-MPLG-04-L)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Yellow 550 Pieces (174845)
- BRADY Reflective Numbers And Letters, 7, PK25 (5000-7)
- BRADY Ultra Reflective Letter, V, PK10 (3010-V)
- BRADY Number Label, 1, 1-1/2in.Hx1in.W, PK25 (5920-1)
- BRADY Letter Identification Card, E, PK32 (3420-E)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- HY-KO Number House 1 Alum 4.5In Blk (DC-5/1)
- Brady Letters and Numbers