Shop All Letters and Numbers
Brady
Quik-Align 5150 Series Polyester 4 in Lbl Legend: 8 Yellow 10PK
Mfr # 5150P-8
Zoro # G108582146
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 4 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Legend 8
- Character Width 3 in
Product Information
- Brand Brady
- MFR # 5150P-8
- Zoro # G108582146
- UPC # 888434607985
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Character Width | 3 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Yellow |
Material | Polyester with Polyester Overlaminate |
Legend | 8 |
Thickness | 0.006 in |
Includes | 10 Labels |
Application | General Identification |
Item | Label |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, General Purpose, L, PR (3055-L (9))
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 46 Tall (101017-410 46 TLL)
- OCCUNOMIX SS Yellow T-Shirt, Black Ceva Logo, M (LUX-SSETP2B-YM-CEVA_02)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 2 Yellow 10PK (5150P-2)
- BRADY Numbered Tag Set, 26 to 50, 25 Tags (23261)
- BRADY Letter Label, C, 1-1/2 in. W x 3-1/2 in. H (1550-C)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- BRADY Number Label, Character 2, 1 In. H, Vinyl (9713-2)
- STRANCO Die-Cut Reflective Letter Label, J, 6In H (DWR-6-J-EA)
- Brady Letters and Numbers