Shop All Letters and Numbers
Brady
Quik-Align 5150 Series Polyester 4 in Lbl Legend: 3 Yellow 10PK
Mfr # 5150P-3
Zoro # G908581981
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Height 4 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Application General Identification
- Thickness 0.006 in
Product Information
- Brand Brady
- MFR # 5150P-3
- Zoro # G908581981
- UPC # 888434607930
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Character Width | 3 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Yellow |
Material | Polyester with Polyester Overlaminate |
Application | General Identification |
Thickness | 0.006 in |
Includes | 10 Labels |
Legend | 3 |
Item | Label |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 5 Pairs (LL-5-30)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, 2XL (1938KWA-XXL)
- PIP PIP® 34-225/XS G-Tek® GP„¢ Nitrile Coated Nylon Glove, XS (34-225/XS)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- BRADY Ultra Reflective Numbers, 4, 6 In. H, PK10 (3020-4)
- BRADY Numbers and Letters Labels (175317)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- BRADY Numbers and Letters Labels, PK 10 (5050P-S)
- BRADY Number Label, 0 Thru 9, Blk On Yllw, 3/8inH (3400-# KIT)
- BRADY Carded Numbers, 0 Thru 9, 1-1/2 In. H (34310)
- Brady Letters and Numbers