Shop All Letters and Numbers
Brady
Quik-Align 5150 Series Polyester 4 in Lbl Legend: 2 Yellow 10PK
Mfr # 5150P-2
Zoro # G708582102
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 4 in
- Character Mounting Type Permanent Acrylic
- Material Polyester with Polyester Overlaminate
- Character Width 2.938 in
- Includes 10 Labels
Product Information
- Brand Brady
- MFR # 5150P-2
- Zoro # G708582102
- UPC # 888434607923
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Character Width | 2.938 in |
Details
Character Mounting Type | Permanent Acrylic |
Character Color | Yellow |
Material | Polyester with Polyester Overlaminate |
Includes | 10 Labels |
Application | General Identification |
Item | Label |
Thickness | 0.006 in |
Legend | 2 |
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Vapor Supressor, Mercury, 450g Shaker Btl (460005)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- MILWAUKEE TOOL Climbing Orange Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1312)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMHC)
- BRADY Reflective Numbers And Letters, 3, PK25 (5910-3)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- BRADY Number Label, 1, 3/4in.Hx21/32in.W, Vinyl (9712-1)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- BRADY Numbers and Letters Labels, PK 10 (5050P-C)
- Brady Letters and Numbers