Shop All Label Maker & Printer Accessories
Brady
QuickSleeve Handheld Sleeve Applicator
Mfr # QS
Zoro # G808584525
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Outside Dia. 1.35 in
- Height 4.77 in
- Application Wire and Cable Labeling
- Size 4.77 in H x 1.35 in Dia
Product Information
- Brand Brady
- MFR # QS
- Zoro # G808584525
- UPC # 754473605612
- Country of Origin China
- Category Label Maker & Printer Accessories
Dimensions
Outside Dia. | 1.35 in |
Height | 4.77 in |
Size | 4.77 in H x 1.35 in Dia |
Details
Item | Sleeve Applicator |
Color | Black, Yellow |
Application | Wire and Cable Labeling |
Description
The is an intuitive multi-tool that is designed to help you quickly apply sleeves on to wires. Save time and money with increased sleeve application output. Complete label application and wire termination with the four slanted tubes and terminal block-sized screwdriver. See easily in low-lit conditions using the built-in LED flashlight. Comfortable for all-day use with ergonomic design. Compatible with 0.094 in., 0.125 in., 0.187 in. and 0.250 in. size sleeves from Brady.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4409C001 (GI-26) Ink, 6,000 Page-Yield, Black (4409C001)
- TICONDEROGA Pencil, Pre-Sharpened, Yellow Barrel, PK12 (72067)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 7", Kraft, 25/Bundle (55VH28)
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Cl (65986)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BRADY Magnet Attachment (M21-MAGNET)
- BRADY AC Adapter, 110V (M210-AC)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- BRADY Printer Roller (153663)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Clear (TZe135)
- Brady Label Maker & Printer Accessories