Shop All Tags
Brady
Q.A. Apvd Tag, 3 x 5-3/4 In, Bk/Grn, PK100
Mfr # 86771
Zoro # G0359877
product price: $64.45
/pk 100, $0.64/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 3 in
- Width 5 3/4 in
- Tag Shape Rectangle
- Legend/Background Color Black/Green
Product Information
Dimensions
Height | 3 in |
Width | 5 3/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording Q.A. Approved, Height 3 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015R)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472U08 (472U08)
- NMC Ergonomics Safety Principles Poster (ESP1)
- SIGNMISSION OSHA Sign, Paint Storage Area No Smoking Or Open Flames, 18in X 12in Plastic, 12" W, 18" L, Lndscp (OS-DS-P-1218-L-1516)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (86627)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17924)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (65373)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- BRADY Number Tag, Brass, Series STM 026-050, PK25 (23497)
- BRADY Number Tag, Brass, Series CW 201-225, PK25 (23404)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR108)
- Brady Tags