Shop All Lockout Hasps
Brady
Push Button Lockout, Silver, 3/16 In Dia.
Mfr # PBL4
Zoro # G3067041
original price:
$78.79
6% off
new price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 20.5 mm
- Material Steel
- Max. Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 33/100 in
- Width 1 1/2 in
Product Information
- Brand Brady
- MFR # PBL4
- Zoro # G3067041
- UPC # 754473032852
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 20.5 mm |
For Maximum Padlock Shackle Diameter | 33/100 in |
Width | 1 1/2 in |
Height | 5/8 in |
Overall Height | 1.331 in |
For Minimum Button Diameter | 0.89 in |
Overall Width | 2.126 in |
For Maximum Button Diameter | 0.81 in |
Depth | 1.65 in |
Details
Item | Push Button Lockout |
Material | Steel |
Max. Number of Padlocks | 2 |
Lockout Color | Silver |
Standards | IEC |
Hinged | Yes |
Fits | IEC 20.5mm |
Installation Type | Permanent |
Minimum Temperature | -22 Degrees F |
For Switch Type | Emergency Stop Safety Cover |
Lockout Material | Steel |
Switch Cover Type | Hinged |
Switch Lockout Type | Push Button Lockout |
Maximum Temperature | 302 Degrees F |
Maximum Number of Padlocks | 1 |
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 0.81 in, For Maximum Padlock Shackle Diameter 33/100 in, For Switch Type Emergency Stop Safety Cover, Lockout Color Silver, Lockout Material Steel, Maximum Number of Padlocks 1, Overall Depth 1.65 in, Overall Height 1.331 in, Overall Width 2.126 in, For Minimum Button Diameter 0.89 in, Installation Type Permanent, Switch Cover Type Hinged, Maximum Temperature 302 Degrees F, Minimum Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Oversock Boots, Sz 7, 14" H, Black, Stl, PR (75145C/7)
- 3M Headband Ear Muffs, 22 (10093045937230)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- SIGNMISSION OSHA Danger Sign, Overhead Door Crush Hazard, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1720)
- BRADY Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (T218)
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- BRADY Lockout Hasp, Snap-On, 1 Lock (LH220A-RD)
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133161)
- BRADY Confined Space - Solid Lockable Covers S (151045)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBNT-V)
- Brady Lockout Tagout