Shop All Tags
Brady
Pull Tight Seal, Plastic, Yellow, PK100
Mfr # 95155
Zoro # G5271761
original price:
$135.99
9% off
new price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 9
- Security Seal Type Pull-Tight Seals
- Tearaway Option No
- Primary Application General Purpose Barrier
Product Information
Dimensions
Width | 9 |
Useable Length | 9 in |
Wire Length | 9 in |
Length | 9 |
Strap Length | 9 in |
Strap Width | 1/8 in |
Flag Height | 1 1/2 in |
Flag Width | 1/2 in |
Security Seal Flag Dimensions | 1 1/2 in H x 1/2 in W |
Description
Pull-Tight Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, SEALED, Strap Length 9 in, Strap Width 1/8 in, Breaking Strength 14 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSOLUTIONS Instant Antifog Wipes, Dispense Box, PK100 (FTBXD100)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- HY-KO Caution Slippery When Wet Sign 10" x 14", 5PK, A20374 (A20374)
- ONE SHOT 1 Shot Mini Fire Extinguisher By Bare Ground (1S-FireX)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86444)
- BRADY Blank Tag, Polyester, Orange, 4in.H, PK25 (102002)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82592)
- BRADY Microtag(r) Inspection Insr, Yel/Bk, PK100 (MIC-MTIGP Y)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP172W38-C)
- Brady Tags