Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Product Identification Label Tape for B30 Printers - Paper 3in
Mfr # B30C-3000-424
Zoro # G808583238
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3 in
- Length 3 in
- Material Paper
- Application Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Product Information
- Brand Brady
- MFR # B30C-3000-424
- Zoro # G808583238
- UPC # 888434562994
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Length | 3 in |
Size | 3 in W x 150 ft L |
Details
Item | Label |
Color | White |
Material | Paper |
Application | Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification |
Includes | Roll of 150 Feet |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0035 in |
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general-purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number B30-R4300..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® ZRV19-82 Miscellaneous Dangerous Goods Placard, UN3082, Rigid Vinyl, 25/Pack (ZRV19-82)
- 2W INTERNATIONAL Vinyl Poncho, Navy Blue (7010-VP RB)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, M (62028)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (1N912)
- BRADY B33 Series Direct Thermal Printable Paper Labels 6 in H x 4 in W White 270/RL (B33-333-813)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W YL 750/RL (B33-55-8591-YL)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2569)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-855-YL)
- BRADY Raised Panel Label, Black, Labels/Roll: 235 (B30EP-167U-593-BK)
- BRADY Label Tape Roll, Yellow, 2-1/4 in. W (B30C-2250-483YL-KT)
- BRADY Precut Label Cartridge, White, Matte (M5-97-481)
- Brady Label Maker Tapes, Labels, Signs & Tags