Shop All Label Maker Ribbons
Brady
Printer Ribbon, 4-21/64" W, 200 ft. L, Blue/Red
Mfr # B30-R10000-RB-16
Zoro # G1581697
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Blue
- Printer Series Compatibility BBP35, BBP37
- For Use With Mfr. No. BBP35, BBP37, Materials Compatible with Series R10000 Ribbons
- Ink Color Blue/Red
- Length 200 ft
Product Information
- Brand Brady
- MFR # B30-R10000-RB-16
- Zoro # G1581697
- UPC # 754473940263
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 200 ft |
Width | 4 21/64 in |
Ribbon Width | 4 5/16 in |
Ribbon Panel Length | 16 in |
Ribbon Length | 200 ft |
Details
Color | Red/Blue |
Item | Label Printer Ribbon Cartridge |
Printer Series Compatibility | BBP35, BBP37 |
For Use With | Mfr. No. BBP35, BBP37, Materials Compatible with Series R10000 Ribbons |
Ink Color | Blue/Red |
Characteristics | (60) 16 in Panels |
Formulation | Resin |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Ribbon Formulation | Resin |
Number of Panel Sets | 60 |
Ribbon Color | Blue/Red |
Product Type | Two-Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Compatible Mfr Part Number | BBP35, BBP37 |
Ribbon Series | R10000 |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP35, BBP37, Ribbon Color Blue/Red, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 60, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, S, 32" Inseam, Khaki (2662)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, L (CA4617L3)
- TINGLEY Durascrim 48 in. Coat, 4X (C56207)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black/Blue/Red/Yellow (13531)
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- BRADY Label, 3/4 in W, Gray; Green (M6-30-428-CALI)
- BRADY Label, 1 in W, Clear; White (M7-31-427)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY 4-21/64" x 984 ft. Black Ribbon (IP-R6207)
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- Brady Label Maker Ribbons