Shop All Label Maker Ribbons
Brady
Printer Ribbon, 1.57" W, 984 ft. L, Black
Mfr # R4706
Zoro # G4787161
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, i7100, THT 3" Core Printers
- Standards RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
- Product Type Single Color Thermal Transfer Ribbon
- Resistance Properties High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
- Ribbon Length 984 ft
Product Information
- Brand Brady
- MFR # R4706
- Zoro # G4787161
- UPC # 75447393086
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Ribbon Width | 1 9/16 in |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | BBP72, BBP81, i7100, THT 3" Core Printers |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | High Temperature-Resistant, Smear-Resistant, Solvent-Resistant |
Ribbon Format | Ribbon on Open Core |
Ribbon Color | Black |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Formulation | Resin |
Ribbon Series | R4700 |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 1 9/16 in, Ribbon Series R4700, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0025)
- HEXARMOR Safety Gloves, PR (2050-XXXL (12))
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-727-5PK (HWL-535-727-5PK)
- ZING ZING Lockout Tagout Hasp 12 Hole, 7240 (7240)
- BRADY Label, 1 in W, White (M6-17-719)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- BRADY Label, 1 in W, White (M6-21-498)
- BRADY Label, 1 in W, White (M7-19-498)
- BRADY Label, 3/4 in W, White (M6-18-498)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- Brady Safety Labels