Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Printer Label, White, Labels/Roll: 750
Mfr # PTL-15-423
Zoro # G2748487
product price: $71.99
/pk 750, $0.10/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Printer Series Compatibility BMP61, BMP71, M611
- Height 9/32 in
- Legend Blank
Product Information
- Brand Brady
- MFR # PTL-15-423
- Zoro # G2748487
- UPC # 662820183556
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 9/32 in |
Width | 1 in |
Label Height | 17/64 in |
Label Width | 1 in |
Vial/Tube Size | 50.0 mL |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 17/64 in, Label Material Polyester, Label Width 1 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Post Kit, 41" H, Safety Green (71014-6)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- KLEENGUARD V30 Nemesis Safety Glasses with KleenVision Anti-Fog Coating, Smoke Polycarbonate (KCC22609)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-425)
- BRADY Tape, Black, 100 ft. L, 1-1/8 In. W (113133)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-RD)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (76624)
- BRADY Tape, Orange, 100 ft. L, 1-1/8 In. W (113153)
- BRADY Tape, Yellow, 110 ft. L, 2-1/4 In. W (120855)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-625-412)
- Brady Label Maker Tapes, Labels, Signs & Tags