Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Printer Label, Vinyl, 1 In. W (Discontinued)
Mfr # XSL-96-427
Zoro # G0980874
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT
- Color Black on White
- Width 1 in
- Height 3/4"
- Material Self Laminating Vinyl
Product Information
- Brand Brady
- MFR # XSL-96-427
- Zoro # G0980874
- UPC # 662820600909
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 3/4" |
Max. Wire Size | 10 AWG |
Label Width | 1 in |
Maximum Wire Diameter | 0.16 in |
For Wire Diameter | 0.083 in to 0.16 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.08 in |
Label Height | 3/4 in |
Label Size | 3/4 in x 1 in |
Printable Portion Width | 1 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility IDXPERT, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.