Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Print-On Hook Material Label
Mfr # M21-250-414
Zoro # G900690001
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-PLUS, M210, M211
- Adhesive Non-Adhesive
- Application Wire and Cable Labeling
- Standards RoHS Compliant to 2011/65/EU and 2015/863
- Ribbon Color Black
Product Information
- Brand Brady
- MFR # M21-250-414
- Zoro # G900690001
- UPC # 754473638962
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 1/4 in |
Roll Length | 10 ft |
Details
Printer Series Compatibility | BMP21-PLUS, M210, M211 |
Item | Continuous Label Roll Cartridge |
Adhesive | Non-Adhesive |
Application | Wire and Cable Labeling |
Standards | RoHS Compliant to 2011/65/EU and 2015/863 |
Ribbon Color | Black |
Adhesive Type | Removable & Repositionable |
Label Media Format | Continuous Roll Cartridge |
Label Attachment Style | Hook and Loop |
Adhesive Properties | Non-Adhesive |
Label Material | Polyester |
Label Finish | Matte |
For Print Method | Thermal Transfer |
Label Color | White |
Indoor/Outdoor Usage | Indoor |
Description
Continuous Label Roll Cartridge, Label Material Polyester, Adhesive Properties Non-Adhesive, Adhesive Type Removable & Repositionable, Label Color White, Label Finish Matte, Printer Series Compatibility BMP21-PLUS, M210, M211, Roll Length 10 ft, For Print Method Thermal Transfer, Adhesive Non-Adhesive, Application Wire and Cable Labeling, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011R/7)
- BRADY Danger Sign, 10X14", R and BK/WHT, ENG, Legend: Electrical Equipment Authorized Personnel Only (84069)
- VESTIL Warning Siren, Steel, Silver (SIREN-SV)
- 3M E-A-R, SofTouch Disposable Corded Ear Plugs, Bell Shape, NRR 31 dB, Blue/Yellow, 200 Pairs (318-4001)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-8-439-BK)
- BRADY Printer Label, White on Translucent, Labels/Roll: 100 (PTL-21-427)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 610 (B30EP-171-593-YL)
- BRADY Label, Yellow, Labels/Roll: 60 (132395)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- BRADY Label, White/Blue, Labels/Roll: 40 (140888)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-48-498)
- Brady Safety Labels