Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, White, Matte
Mfr # M5C-1000-461
Zoro # G809483469
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M511
- Adhesive Adhesive
- Application Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling
- Label Type Self-Laminating
- Standards Compliant with Directive 2011/65/EU and 2015/863
Product Information
- Brand Brady
- MFR # M5C-1000-461
- Zoro # G809483469
- UPC # 888434593035
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Vial/Tube Size | 2.0 to 50.0 ml |
Roll Length | 25 ft |
Label Width | 1 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Polyester, Label Width 1 in, Material Properties Autoclavable, Cryogenic, Optically Clear, Printer Series Compatibility BMP51, BMP53, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size 2.0 to 50.0 ml, For Print Method Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirators, 550030L (550030L)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- CARHARTT Dungaree Work Pants, Black, Size 40x30 In (B11-BLK 40 30)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1250-461)
- BRADY Label, 1 1/16 in W, Yellow (M7-171-593-YL)
- BRADY Label, 1 in W, Indoor, White (BM7C-1000-855-WT)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-584-YL)
- BRADY Label Roll, White/Clear, Labels/Roll: 3500 (B33-73-427)
- BRADY BBP33 PermaSleeve 0.187 in Dia x 1 in W Polyolefin White Roll of 1500 (B33-187-2-312-2)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (212WRPX)
- Brady Label Maker Tapes, Labels, Signs & Tags