Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Vinyl, White
Mfr # M4-7-498
Zoro # G909483550
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP-41, BMP-51, BMP-53
- Indoor/Outdoor Usage Indoor
- Adhesive Adhesive
- Application Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
- Standards Compliant with Directive 2011/65/EU and 2015/863
Product Information
- Brand Brady
- MFR # M4-7-498
- Zoro # G909483550
- UPC # 888434592144
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 0.11 in |
Printable Portion Height | 1/2 in |
Label Width | 1/2 in |
Printable Portion Width | 1/2 in |
Label Height | 1/2 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Removeable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 1/2 in, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Ultra-Soft Foam Earplugs, 32dB Highest NRR - 4 Assorted Colors, PK 200 (40205)
- ELVEX HELIUM 15 METAL DETECTABLE EYEWEAR, WEIGHS 15g, BLUE 80% VLT, AF (SG-58BMD-AF)
- ACCUFORM Safety Sign DELIVERIES IN REAR 10 in x (MVHR546VP)
- SAFETY ZONE Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear (GVP9-SM-1)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-11-498)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-165-499)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Red (M21-750-595-RD)
- BRADY 3/4" x 1-1/2" Red on Translucent Cartridge Label (M71-30-427-RD)
- BRADY Label Tape Cartridge, Blue, 4 in.W (B30C-4000-483BL-KT)
- DYMO 18484 Rhino 3/4'' x 18' Black on White Industrial Polyester Permanent Label Tape (328DYM18484)
- Brady Safety Labels