Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Roll Cartridge, Clear/Yellow
Mfr # M4-53-427-YL
Zoro # G709483439
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP-41, BMP-51, BMP-53
- Indoor/Outdoor Usage Outdoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Adhesive Adhesive
Product Information
- Brand Brady
- MFR # M4-53-427-YL
- Zoro # G709483439
- UPC # 888434591833
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.43 in |
Maximum Wire Diameter | 0.96 in |
Label Height | 4 in |
Printable Portion Width | 1 in |
Printable Portion Height | 1 in |
Label Width | 1 in |
Description
Precut Label Roll Cartridge, Material Properties Flame Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Label Color Clear/Yellow, Label Finish Matte, Label Height 4 in, Label Width 1 in, Maximum Wire Diameter 0.96 in, Minimum Wire Diameter 0.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1047-HI_12x18 (T1-1047-HI_12x18)
- HEXARMOR Safety Gloves, PR (4069-XL (10))
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- SHOWA Unisex Indoor & Outdoor PVC Gaunlet Chemical Gloves; Black - Large (7802994)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-53-427)
- BRADY Label Cartridge, Black/White/Translucent (M21-1250-427)
- BRADY Label, White, Labels/Roll: 25 (PTL-34-498)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- BRADY Tag, 49/64 in W, 3 in H, White (M6-12-109)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.25 in H x 1.25 in W Amber 10000/RL (THT-13-724-10)
- GLOBE SCIENTIFIC Label Roll, Cryo, Direct Thermal, 9.5mm Dots, for 1.5mL Tubes, Green, 4000PK (LTC-95G)
- Brady Label Maker Tapes, Labels, Signs & Tags